100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Greer 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 14" W x 10.25" H; adjustable hanging height: 17" - 61"; includes 12" of chain and 120" of wire
- Special non standard rod kits
- Details: Cone-shaped clear glass complements the faceted socket holder and bold rivet detail
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones
- The scouring technique creates a brushed visual texture and creates a refined, aged look
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulb (not included)
- It's shown here with a G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Greer
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Minimum Height:
- 17 in
- Number of Lights:
- 1
- Overall Height:
- 61 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in