14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel
Greyson 14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 25 in W x 9.25 in H x 24.5 in E
- Three light fixture in Brushed Nickel finish with Clear Seeded glass.
- Requires 3 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Greyson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 300 W
- Width:
- 14-1/2 in
- Wire Gauge (AWG):
- 18 ga