60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass

You last purchased this on
 
Capital Lighting

Hayden 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Hayden 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass

  • Fast #
  • Part #C527542AD
  • Item #7541903
  • Manufacturer Part #527542AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 20.25 in W x 18.5 in H x 12.5 in E
  • Four light fixture in Aged Brass finish with None glass.
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Hayden
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
18-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary, Traditional
Material:
Metal
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
12-1/2 in
Wire Gauge (AWG):
18 ga