Capital Lighting
Heritage 60W 6-Light Candelabra Incandescent Chandelier in Black Iron
Part #C3996BI | Item #4143182 | Manufacturer Part #3996BI
How to get it:
Product Details
- Six light chandelier in Black Iron
- Dimensions: 28" W x 27" H
Specifications
Bulb Type: Incandescent
Collection: Heritage
Color Finish: Black Iron
Color Finish Category: Blacks
Energy Star Compliant: No
Height: 27 in
Light Bulb Base Type: Candelabra E-12
Lighting Style: Traditional
Material: Steel
Number Of Lights: 6
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 28 in