60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Bronze

You last purchased this on
 
Capital Lighting

HomePlace 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

HomePlace 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Bronze

  • Fast #
  • Part #C515841BZ
  • Item #7105423
  • Manufacturer Part #515841BZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 14-3/4 "W x 24-3/4 "H x 0 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Four light Foyer in Bronze finish.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 1"H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
24-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
14-3/4 in
Wire Gauge (AWG):
18 ga