HomePlace 7-1/2 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Bronze

Part #C223611BZLD30  |  Item #7542217  |  Manufacturer Part #223611BZ-LD30

$36.02 EACH

Color/Finish: Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One light fixture in Bronze finish with Soft White glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 7.5 in W x 1.25 in H x 7.5 in E
  • Requires 1 LED on Board bulb (not included) for lamping.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Integrated LED

Collection: HomePlace

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Depth: 7-1/2 in

Diameter: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 1-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 860

Lumens per Watt LPW : 71.67

Material: [Metal, Plastic, Acrylic]

Material Type: Poly

Maximum Temperature: 105

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 12

Wire Gauge: 18 ga