Hudson 20-1/2 in. 60W 1-Light Candelabra E-26 Base Outdoor Wall Sconce in Polished Nickel

Part #C611911PN  |  Item #7233275  |  Manufacturer Part #611911PN

$255.68 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One light Sconce in Polished Nickel finish.
  • Dimensions: 6-1/4 "W x 20-1/2 "H x 5-1/4 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Backplate dimensions: 5.75"W x 6.5"H x 0.75"E
  • UL listed and rated for Damp locations.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Hudson

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 20-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Fabric, Metal

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 6-1/4 in

Wire Gauge: 18 ga