50-1/2 x 52 in. 60W 2-Tier 12-Light Incandescent Traditional and Transitional Chandelier in Winter Gold
Isabella 50-1/2 x 52 in. 60W 2-Tier 12-Light Incandescent Traditional and Transitional Chandelier in Winter Gold
Frequently Purchased Together
Product Details
Product Details
- Twelve light grand chandelier in winter gold finish
- Perfect for use in kitchens and dining rooms. The jaw-dropping winter gold finish adorns this sophisticated piece with gently arcing arms supporting classic candelabra lamps encircled by a ring of hollow disks
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/Incandescent compatible, uses twelve 60-watt (max) E12 candelabra base bulbs (Not Included)
- Adjustable height (from 54.5 in to 176.5 in), 52 in W x 50.5 in H; includes 10 ft of chain and 15 ft of wire
- Includes 1-year limited manufacturer's warranty
- Graceful curves and an ornate pattern create the grand scale of the Isabella 12-light chandelier
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Isabella
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 50-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Metal
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Size:
- 50-1/2 in x 52 in x 52 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 52 in
- Wire Gauge (AWG):
- 18 ga