Jada Medium Pendant
Jada Jada Medium Pendant
Frequently Purchased Together
Product Details
Product Details
- In a slightly distressed, warm finish, the handcrafted mango wood adornments deliver modern organic style, complemented by the Dark Brass details.
- Overall dimensions: 24 in. W x 21 in. H
- Finish is a dark, earthy, amber brass with subtle black undertones. The scouring technique creates a brushed visual texture and a refined, aged look.
- Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 5 - 60 Watt (max) E12 Candelabra base bulbs (not included). Recommended bulb: clear G16 globe bulbs.
- Includes a 1-Year Manufacturer Warranty.
- 5 in. Canopy included
- Includes 12 in. chain; 120 in. wire. Also Rods: 1 each 6 in., 12 in. and 18 in. L
- Handcrafted with Mango Wood.
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Jada
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Dark Brass
- Depth:
- 24 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Wood
- Minimum Height:
- 27-3/4 in
- Number of Lights:
- 5
- Overall Height:
- 21 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in
- Wire Gauge (AWG):
- 18 AWG