360W 6-Light Chandelier in Matte Brass
Kaiya 360W 6-Light Chandelier in Matte Brass
Frequently Purchased Together
Product Details
Product Details
- Adjustable hanging height - 16-1/4 in - 138-3/4 in
- The open design creates visual intrigue against the matte brass finish
- Matte brass is a light, honey toned gold has a slightly shiny matte finish that is smooth to the touch
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 6 to 60 W (max) E12 candelabra base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
Specifications
- Collection:
- Kaiya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 31 in
- Dimmable:
- Yes
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 31 in