60W 4-Light Candelabra E-12 Foyer Lighting in Matte Black
Lawson 60W 4-Light Candelabra E-12 Foyer Lighting in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Four light arched foyer pendant in matte black
- Dimensions: Overall: 16" W x 21" H; adjustable hanging height: 21.75" - 65.75"; includes 6" chain; 72" wire and rods included 6"(1),12"(1) & 18"(1)L
- Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Bring curve appeal to any space with the soft contours and arched forms of the Lawson foyer for home place. The matte black finish creates a classic aesthetic that mixes with any style
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Lawson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 18 ga