60W 4-Light Candelabra E-12 Incandescent Pendant in Nordic Wood with Matte Brass
Maren 60W 4-Light Candelabra E-12 Incandescent Pendant in Nordic Wood with Matte Brass
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 20" W x 26.75" H; adjustable hanging height: 30.25" - 152.75"; includes 120" of chain and 180" of wire
- Details: The Artisan made shade is handcrafted of vertical bundles of natural rattan attached to a gold metal frame; natural variation will occur
- Finish: A combination finish of a dark stained mango wood and the subtle sheen of a honey-gold tone
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 Candelabra base bulbs (not included)
- It's shown here with a G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Maren
- Color Finish Category:
- Browns
- Color Finish Name:
- Nordic Wood/Matte Brass
- Dimmable:
- Yes
- Height:
- 26-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Wood
- Minimum Height:
- 30-1/4 in
- Number of Lights:
- 4
- Overall Height:
- 152-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in