19in. Wide Semi-Flush Ceiling Fixture / Converts to Pendant in Matte Brass
Maya 19in. Wide Semi-Flush Ceiling Fixture / Converts to Pendant in Matte Brass
Frequently Purchased Together
Product Details
Product Details
- Earthy and elegant with a modern cone silhouette, the Maya open dual mount pendant uses natural materials to enhance any space. The combination of Light stained mango wood and hand-wrapped natural jute rope creates high design with artisan appeal. Can be hung as a pendant or a semi-flush.
- Constructed from metal and jute rope
- Requires (1) medium (E26) 100 watt bulb (not included)
- Capable of being dimmed
- Can also be mounted as a pendant
- Covered by Capital Lighting's 1 year limited manufacturer warranty
Specifications
- Collection:
- Maya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 19 in
- Dimmable:
- Yes
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal, Jute
- Number of Lights:
- 1
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in