Mediterranean 10-1/2 in. 100 W 3-Light Medium Bracket in Mediterranean Bronze

Part #C1043MZ125  |  Item #2308671  |  Manufacturer Part #1043MZ-125

Color/Finish: Mediterranean Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 26" W x 10 1/2" L x 9" Ext.
  • Wall mount
  • Requires three medium base lamps, up to 100W
  • UL listed for damp environments
  • Rust Scavo glass
  • Mediterranean Bronze

Specifications

Collection: Mediterranean

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

Glass Type: Rustic Scavo

Height: 10-1/2 in

Installation Type: Wall Mount

Length: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 3

UL Listed: Yes

Watts: 300

Width: 26 in