Midtown 2-Light Wall Sconce in Polished Nickel with Decorative Fabric Glass Shade

Part #C1232PN451  |  Item #3891713  |  Manufacturer Part #1232PN-451

Call for Pricing

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two light sconce in Polished Nickel with decorative White fabric stay straight shade
  • Dimensions: 15" W x 17" H x 7" D
  • Requires two 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • Midtown collection
  • UL listed and rated for dry locations

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Midtown

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: Fabric, Metal

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 2

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 15 in

Wire Gauge: 18 ga