40 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Capital Lighting

Midtown 40 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Midtown 40 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #C2015PN480
  • Item #3984489
  • Manufacturer Part #2015PN-480
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 15-3/4" W x 7-1/4" H
  • Requires two 40W E26 medium bulbs
  • Three light ceiling fixture in Polished Nickel
  • UL listed and rated for dry locations
  • Midtown collection
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Midtown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
7-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Classic
Material:
Metal, Fabric
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
40 W
Width:
15-3/4 in
Wire Gauge (AWG):
18 ga