22-3/4 in. 4-Light Foyer in Polished Nickel

You last purchased this on
 
Capital Lighting

Morgan 22-3/4 in. 4-Light Foyer in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Morgan 22-3/4 in. 4-Light Foyer in Polished Nickel

  • Fast #
  • Part #C7001PN
  • Item #5082298
  • Manufacturer Part #7001PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 12" W x 22-3/4" H
  • Requires four 60W E26 medium bulbs
  • Four light small foyer in Polished Nickel
  • 1-year limited manufacturer's warranty
  • Dimmable and LED/CFL/Incandescent compatible
  • Morgan collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential, Commercial, Indoor
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Morgan
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12 in
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Hardware Included:
Yes
Height:
22-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Crystal
Maximum Height:
100 in
Minimum Height:
21-3/4 in
NEMA:
No
Number of Lights:
4
Origin:
Global
Overall Height:
22-3/4 in
Overall Length:
12 in
Overall Width:
12 in
Power Source:
Electric, AC
Product Type:
Pendant
Size:
12 in x 22-3/4 in
Smart Home Enabled:
No
Type:
C7001PN
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
8 lb
Width:
12 in
Wire Gauge (AWG):
18 ga