100W 3-Light Medium E-26 Incandescent Pendant in Matte Black
Naomi 100W 3-Light Medium E-26 Incandescent Pendant in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Three light pendant in matte black with hand-woven painted rattan basket
- Dimensions: Overall: 24" W x 26.75" H; adjustable hanging height: 30.25" - 152.75"; includes 120" chain; 180" wire
- Details: Artisan made and handcrafted out of natural rattan, then hand-painted in a matte black finish (no natural tone shows through). Natural variation will occur
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Natural by nature, the Naomi large pendant blends casual comfort with contemporary chic. The black hand-woven rattan paired with the hand-painted matte black finish brings artisan texture to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Naomi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 26-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Bohemian, Farmhouse, Global, Rustic, Transitional
- Material:
- Metal
- Minimum Height:
- 30-1/4 in
- Number of Lights:
- 3
- Overall Height:
- 152-3/4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in
- Wire Gauge (AWG):
- 18 ga