This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Pendant in Matte Brass

Capital Lighting

Naomi 100W 3-Light Medium E-26 Incandescent Pendant in Matte Brass

  • Fast #
  • Part #C347533MA
  • Item #10024007
  • Manufacturer Part #347533MA
5 out of 5 Customer Rating
Brand image
Capital Lighting

Naomi 100W 3-Light Medium E-26 Incandescent Pendant in Matte Brass

  • Fast #
  • Part #C347533MA
  • Item #10024007
  • Manufacturer Part #347533MA
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three light pendant in matte brass with hand-woven rattan
  • Dimensions: Overall: 24" W x 26.75" H; adjustable hanging height: 30.25" - 152.75"; includes 120" chain; 180" wire
  • Details: Artisan made and handcrafted out of natural rattan, then hand-painted in a neutral tan finish (medium natural tone is made more consistent). Natural variation will occur
  • Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
  • This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Natural by nature, the Naomi large pendant blends casual comfort with contemporary chic. The hand-woven rattan paired with a hand-painted natural tan finish and matte brass metal accents brings artisan texture to any space
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
26-3/4 in
Minimum Height
30-1/4 in
Overall Height
152-3/4 in
Width
24 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Naomi
Color Finish Category
Brass Tones
Color Finish Name
Matte Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Artisan, Bohemian, Farmhouse, Global, Rustic, Transitional
Material
Metal
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740170055