41 x 156-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in Textured Black
Paloma 41 x 156-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Six light chandelier in textured black
- Dimensions: Overall: 41" W x 30.5" H; adjustable hanging height: 34.5" - 156.5"; includes 120" chain; 180" wire
- Details: Handcrafted finish creates a visual texture. Variation may occur
- Finish: Textured black; hand-applied black textured Finish with sponge technique used to create an artistic, plaster-like appearance
- This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Create a modern moment with the eye-catching contours of the Paloma large chandelier. The trendy, totem-style bobeches and textured black finish bring unique character and dimension to the simple-yet-striking silhouette
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Paloma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 41 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 156-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 41 in
- Wire Gauge (AWG):
- 18 ga