Pearson 1-Light Sconce in Black Iron

Part #C4911BI  |  Item #5082017  |  Manufacturer Part #4911BI

$144.52 EACH

Color/Finish: Black Iron

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One light sconce in Black Iron
  • UL listed and rated for Damp locations.
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • UL listed and rated for Damp locations.
  • ADA compliant fixture.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Collection: Pearson

Color Finish: Black Iron

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: Metal

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 8-1/4 in

Wire Gauge: 18 ga