60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Peyton 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Four light dual mount semi-flush or pendant in matte black finish
- Perfect for use in foyer entryways, dining room, kitchens, stairways and offices. Reminiscent of large wagon wheel chandeliers, this matte black candle convertible piece add class to any decor
- This fixture is convertible. May be mounted either as a pendant or as a semi-flush mount (all hardware included)
- Dimmable and LED/CFL/incandescent compatible, uses four 60-watt (max) E12 candelabra base bulbs (not included)
- Adjustable height (from 14 in to 141.5 in), 16 in W x 15.5 in H; includes 10 ft of chain and 15 ft of wire
- Includes 1-year limited manufacturer's warranty
- The sharp lines and artistic arches of the Peyton 4-light dual mount pendant are timelessly transitional
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Peyton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 18 ga