9-3/4 x 22 in. 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Black Iron
Ravenwood 9-3/4 x 22 in. 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Black Iron
Frequently Purchased Together
Product Details
- Dimensions: 9-3/4 "W x 22 "H x 4 "D
- Requires two E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Two light Sconce in Black Iron finish.
- UL listed and rated for Damp locations.
- Backplate dimensions: 4.75"W x 10.50"H x 1"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ravenwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-3/4 in
- Wire Gauge (AWG):
- 18 ga