100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Nickel
Sedona 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Nickel
Frequently Purchased Together
Product Details
Product Details
- One light sand-cast bell pendant in Oxidized Nickel
- Dimensions: 28"W x 20"H
- Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not included)
- Includes: 120" chain; 180" wire and 5" inch canopy
- Perfect for use in the kitchen, dining room, living room, foyer, bedroom or office. Unique oxidized nickel fixture brings out the beauty in your space.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Sedona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Oxidized Nickel
- Depth:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 20 in
- Installation Type:
- Hanging Mount
- Length:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban, Industrial
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28 in