60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Winter Gold
Signature 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Winter Gold
Frequently Purchased Together
Product Details
Product Details
- Three light fixture in Winter Gold finish with White Painted inside/Clear outside glass.
- UL Listed and rated for Damp locations.
- Dimensions: 14.75 in W x 6 in H x 15.75 in E
- Requires 3 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-3/4 in
- Wire Gauge (AWG):
- 18 ga