60W 6-Light Candelabra E-12 Pendant in Burnished Bronze

You last purchased this on
 
Capital Lighting

Stanton 60W 6-Light Candelabra E-12 Pendant in Burnished Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Stanton 60W 6-Light Candelabra E-12 Pendant in Burnished Bronze

  • Fast #
  • Part #C9552BB
  • Item #4819883
  • Manufacturer Part #9552BB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 16-3/4" W x 29" H
  • Requires six 60W candelabra bulbs
  • Six light foyer fixture in Burnished Bronze
  • Stanton collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Stanton
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
29 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
NEMA:
No
Number of Lights:
6
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
16-3/4 in
Wire Gauge (AWG):
18 ga