60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black Tie
Tux 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black Tie
Product Details
Product Details
- Four light fixture in Black Tie finish with White Painted inside/Clear outside glass.
- UL Listed and rated for Dry locations.
- Dimensions: 15 in W x 16.5 in H x 16 in E
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Tux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Tie
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric, Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 18 ga