Vanity 8 in. 100W 2-Light Vanity Fixture in Burnished Bronze with Faux White Alabaster Glass Shade

Part #C1362BB117  |  Item #4332179  |  Manufacturer Part #1362BB-117

$58.00 EACH

Color/Finish: Burnished Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two light vanity fixture in Burnished Bronze
  • Dimensions: 11" W x 8" H x 8" D
  • Requires two 100W E26 medium bulbs
  • Backplate dimensions: 5.13''H x 5.13''W x 1.5''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Vanity

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 7-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 12 in

Wire Gauge: 18 ga