This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass

Capital Lighting

Wren 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass

  • Fast #
  • Part #C344142MA
  • Item #10023991
  • Manufacturer Part #344142MA
5 out of 5 Customer Rating
Brand image
Capital Lighting

Wren 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass

  • Fast #
  • Part #C344142MA
  • Item #10023991
  • Manufacturer Part #344142MA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four light pendant in matte brass with natural rattan
  • Dimensions: Overall: 24.25" W x 15.25" H; adjustable hanging height: 18.75" - 141.25"; includes 120" chain; 180" wire
  • Details: Artisan made and handcrafted out of natural rattan, which has been looped to create this unique look. Natural variation will occur
  • Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
  • This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Artisan crafted and organically beautiful, the Wren pendant creates sculptural intrigue. The matte brass finish brings out the natural warmth of the intricately looped rattan for a one-of-a-kind look
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
24-1/4 in
Height
15-1/4 in
Minimum Height
18-3/4 in
Overall Height
141-1/4 in
Width
24-1/4 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Wren
Color Finish Category
Brass Tones
Color Finish Name
Matte Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Artisan, Bohemian, Coastal, Contemporary, Global, Transitional
Material
Metal
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740170284