This product requires certification to purchase.

1/4 in. Threaded Black Half Steel Tapered Coupling

Capitol Manufacturing

1/4 in. Threaded Black Half Steel Tapered Coupling

  • Fast #
  • Part #BSHCTTB
  • Item #319527
  • Manufacturer Part #11111003
3.6 out of 5 Customer Rating
Brand image
Capitol Manufacturing

1/4 in. Threaded Black Half Steel Tapered Coupling

  • Fast #
  • Part #BSHCTTB
  • Item #319527
  • Manufacturer Part #11111003
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Straight
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-865
Origin
Domestic
UPC
782172105058