Capitol Manufacturing

1-1/2 x 3 in. Plain End Schedule 160 Seamless Carbon Steel Nipple

Part #B160SNPBEJ  |  Manufacturer Part #BSN160PEJME

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106 Grade B, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Type S

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3 in

Material: Carbon Steel

NSF Certified: No

Outside Diameter: 1-9/10 in

Pipe Wall Type: Seamless

Schedule Class: 160

UL Listed: No

Wall Thickness: 0.281 in