1 in. NPS Line Recovery Galvanized Malleable Coupling
1 in. NPS Line Recovery Galvanized Malleable Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic