This product requires certification to purchase.

1 in. Insert x Male Carbon Steel Adapter

Capitol Manufacturing

1 in. Insert x Male Carbon Steel Adapter

  • Fast #
  • Part #SIMAG
  • Item #447494
  • Manufacturer Part #SIMAG
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

1 in. Insert x Male Carbon Steel Adapter

  • Fast #
  • Part #SIMAG
  • Item #447494
  • Manufacturer Part #SIMAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Male
End Connections
Barbed x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Straight
Material
Carbon Steel