DESCRIPTION

2 in. Schedule 40 Galvanized Seamless Grooved Nipple

BSNGXGK

Length:

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Length
10 in
Material
Carbon Steel
Schedule Class
40
Size
2 in x 2 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY