3/8 in. Threaded Black Half Steel Tapered Coupling

You last purchased this on
 
Camco Manufacturing

3/8 in. Threaded Black Half Steel Tapered Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Camco Manufacturing

3/8 in. Threaded Black Half Steel Tapered Coupling

  • Fast #
  • Part #BSHCTTC
  • Item #319529
  • Manufacturer Part #11111004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-865
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Carbon Steel