6 in. Plain End Extra Heavy Carbon Steel Seamless Nipple

Part #BXSNPBEJU  |  Item #7855998  |  Manufacturer Part #BXSNPBEJUE

$13.98 EACH
(Pricing is for 6 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-106 Grade B, ASTM A-234, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Grade B, ASTM A-53 Type F, ASTM A-53 Type S]

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 6 in

MSS Specifications: MSS SP-95

Material: Carbon Steel

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

UL Listed: No

Wall Thickness: 0.2 in

Width: 1-9/10 in