DESCRIPTION

NPT Black Extra Heavy Half Steel Tapered Coupling

BXSHCTT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Tapered
End Connection 2
Tapered
End Connections
Tapered
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Carbon Steel