DESCRIPTION

Galvanized Steel Tapered Coupling

GSCTTM

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-865
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Galvanized Steel
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday