DESCRIPTION

  • Caplugs T Series can be used as either caps or plugs

Plastic Tapered Cap and Plug

CAPT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Material
Plastic
Material Type
Polyethylene
Schedule Class
40
Size
1-1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday