1/2 in x 3/8 in Angle Supply Stop Valve in Brushed Nickel

Part #FPP611171  |  Item #4857171  |  Manufacturer Part #611171

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connection 2: Compression

End Connections: IPS x Compression

Lead Law Compliant: Yes

Material: Steel

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve