• Cart

DESCRIPTION

Capstone International Development 2 in. Bulk Brass Nipple

FPP458

Length:

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY