DESCRIPTION

Capstone International Development 3-Way Brass Threaded Ball Valve

Y4503WAY

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No
Valve Body Style
3-way
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY