3/4 x 3 in. Threaded Brass Nipple

Part #FPP455130  |  Item #4857581  |  Manufacturer Part #455130

Call for Pricing

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Nipple, Straight

Lead Law Compliant: Yes

Length: 3 in

Material: Brass