5/8 in x 7/16 in Angle Supply Stop Valve in Polished Chrome

Part #FPP611032  |  Item #4857760  |  Manufacturer Part #611032

Call for Pricing EACH

Valve Size:

5/8 in x 7/16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD

End Connection 2: Compression

End Connections: OD x Compression

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Steel

NSF Certified: No

UL Listed: No

Valve Body Style: Angle

Valve Size: 5/8 in x 7/16 in

Valve Type: Angle Supply Stop Valve