Cold Stem for Proflo PF80012 One Handle Pullout Kitchen Faucet
Cold Stem for Proflo PF80012 One Handle Pullout Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- PROFLO®
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Stem Type:
- Cold