Slip-On Diverter Tub Spout in Polished Chrome

Part #FPP112487  |  Item #7528249  |  Manufacturer Part #112487

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Polished Chrome

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No