Calcium Thiosulfate Dechlorination Liquid 30 Gallon Drum

Part #TCAPTOR30  |  Item #4933316

Call for Pricing

Size:

30 gal
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Environmentally friendly
  • Ready to use - no chemicals to mix
  • Active Ingredient: 30% calcium thiosulfate
  • DOT Safe - Non Hazardous
  • Will last in excess of a year when stored in ideal conditions
  • PH neutral
  • Shelf life: 1 Year In Ideal Conditions

Documents

Specifications

Collection: Calcium Thiosulfate

NSF Certified: Yes

NSF Specifications: NSF 60

Size: 30 gal

Weight: 310