Caraustar Industries

2 x 60 x 0.040 in. Kraft Paper Core

Part #HP178565

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Kraft Core
  • ID: 2.00
  • Cut Core Size: 60
  • Wall: 0.040

Specifications

Diameter: 2 in

Length: 60 in

Material: Kraft Paper

Product Type: Core

Thickness: 0.040 in

Type: HP178565

UL Listed: No