2-4/5 in. Carbide Scraper Replacement Blade

You last purchased this on
 
Warner Manufacturing

Carbide 100X® 2-4/5 in. Carbide Scraper Replacement Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warner Manufacturing

Carbide 100X® 2-4/5 in. Carbide Scraper Replacement Blade

  • Fast #
  • Part #W814
  • Item #7781569
  • Manufacturer Part #814
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Scrapes paint faster and cleaner than steel blade
  • Diamond-ground for an edge sharper than steel
  • Carbide blade
  • Use with scraper 806, 807, 10019, 10020
  • Double edge blade
  • Requires Certification

Specifications

Adjustable:
No
Application:
Scraping
Blade Thickness (in):
29/500 in
Collection:
Carbide 100X®
Depth:
1/5 in
Height:
5-1/2 in
Length:
2-3/8 in
Material:
Carbide
Number of Blades:
1
Origin:
Global
Product Type:
Scraper Replacement Blade
Shape:
Rectangular
Tool Type:
Multi Purpose Surface Scraper
Weight:
1/2 lb
Width:
2-4/5 in