Carbon Steel 1/4 - 3/8 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Carbon Steel 1/4 - 3/8 in. Extension Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Carbon Steel 1/4 - 3/8 in. Extension Stem Extension Kit

  • Fast #
  • Part #A78233201
  • Item #7191273
  • Manufacturer Part #78233201
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
77C-A Series Ball Valves
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in - 3/8 in
Height:
2-1/4 in
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Stem Extension Kit
UL Listed:
No
Valve Stem:
Extension